Motion
WS15H
Wire Stripper, Maximum Compatible Wire Size: 10AWG, Includes Cutter, Self-Adjusting, Pliers Nose
Mi Item #02426499
MFR #WS15H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Stripper, Maximum Compatible Wire Size: 10AWG, Includes Cutter, Self-Adjusting, Pliers Nose
Mi Item #02426499
MFR #WS15H

Mfr description
WS15H WIRE STRIPPER/CUTTER 6IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Wire Size Range
    10 to 20 AWG
  • Max Compatible Wire Size
    10 AWG
  • Min Compatible Wire Size
    20 AWG
  • Overall Length
    6 in

Details

  • Grip Style
    Cushioned Ergonomic Grip
  • Includes Cutter
    Includes Cutter
  • Plier Nose Or V Notch
    Pliers Nose
  • Self Adjusting
    Self-Adjusting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)