Motion
WS19H
CRIMPING PLIERS 8" 10-22AWG
Mi Item #02426500
MFR #WS19H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRIMPING PLIERS 8" 10-22AWG
Mi Item #02426500
MFR #WS19H

Mfr description
WS19H WIRE CRIMPER/CUTTER 8IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8 in

Details

  • Capacity
    10 - 22 AWG
  • Connector Type
    Insulate & Non-Insulated Terminals & Wire Connectors
  • Handle Material
    Steel
  • Handle Style
    Cushion Grip
  • Includes Cutter
    Includes Cutter
  • Ratcheting
    Non-Ratcheting
  • Self Adjusting
    Not Self-Adjusting
  • Type
    Crimping Pliers
  • Wire Gauge Capacity
    22 to 10 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)