Motion
120TP
Diameter Tape Measure, Imperial, 20ft, 3/8", Non-Locking, Steel, Vinyl, 1/10", 1/100", Left to Right
MI ITEM #02426530
MFR #120TP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Diameter Tape Measure, Imperial, 20ft, 3/8", Non-Locking, Steel, Vinyl, 1/10", 1/100", Left to Right
MI ITEM #02426530
MFR #120TP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    20 ft
  • Blade Width
    3/8 in
  • Graduation
    1/100 in, 1/10 in
  • Weight
    0.56 lb

Details

  • Action
    Non-Locking
  • Blade Color
    Black/Silver
  • Body Material
    Steel, Vinyl
  • Measurement System
    Imperial
  • Reading Direction
    Left to Right
  • Retraction Method
    Crank
  • Tape End Type
    Tree Hook

Overview

Mfr description
120TP TAPE, ARTISAN 3/8INX20FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought