Motion
FE150
150' x 1/2" Yellow Blade Tape Measure 1/8" Graduation, C1 Graduation Style, Orange/Yellow/Black Case
Mi Item #02426553
MFR #FE150
Price$55.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
150' x 1/2" Yellow Blade Tape Measure 1/8" Graduation, C1 Graduation Style, Orange/Yellow/Black Case
Mi Item #02426553
MFR #FE150

Mfr description
FE150 LINEAR REEL, 1/2INX150FT (1707)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.00/each

Specifications

Dimensions

  • Blade Length
    150 ft
  • Blade Width
    1/2 in
  • Graduation
    1/8 in
  • Weight
    4.6 lbs

Details

  • Action
    Non-Locking
  • Belt Clip
    No
  • Blade Color
    Yellow
  • Blade Material
    Fiberglass
  • Body Color
    Black, Orange, Yellow
  • Color
    Orange/Yellow/Black
  • Graduation Style
    C1
  • Mark Color
    Black, Red
  • Measurement System
    Imperial
  • PSC Code
    5210
  • Reading Direction
    Left to Right
  • Retraction Method
    Crank
  • Tape End Type
    Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)