Motion
626L
Rule , Blade Length: 6ft, Blade Width: 5/8", Graduation: 1/16", Graduation Style: English, Folding, Color: White
MI ITEM #02426636
MFR #626L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule , Blade Length: 6ft, Blade Width: 5/8", Graduation: 1/16", Graduation Style: English, Folding, Color: White
MI ITEM #02426636
MFR #626L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    6 ft
  • Blade Width
    5/8 in
  • Graduation
    1/16 in

Details

  • Color
    White
  • Finish Coating
    Plain
  • Folding
    Folding
  • Graduation Style
    English
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Material
    Wood
  • Number Of Pieces
    6

Overview

Mfr description
626L WOOD RULE, PLUMBER 5/8INX6FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought