Motion
703
Tape Measure - 50 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Orange Body Color, ABS Body Material
MI ITEM #02426640
MFR #703
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 50 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Orange Body Color, ABS Body Material
MI ITEM #02426640
MFR #703

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
703 TAPE, LINEAR 1/2INX50FT

Specifications

  • Measurement System
    Imperial
  • Blade Length
    50 ft
  • Blade Width
    1/2 in
  • Action
    Non-Locking
  • Graduation
    1/8 in
  • Reading Direction
    Left to Right
  • Blade Material
    Fiberglass
  • Body Material
    ABS
  • Retraction Method
    Crank
  • Tape End Type
    Hook
  • Blade Color
    Yellow
  • Body Color
    Orange
  • Mark Color
    Black, Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text