Motion
706D
Tape Measure
Mi Item #02426642
MFR #706D
Price$52.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure
Mi Item #02426642
MFR #706D

Mfr description
706D TAPE, LINEAR 1/2INX100FT
  • Lightweight, high impact ABS case
  • Durable wide fiberglass tape is encapsulated in flexible plastic
  • Non-conductive, easy-to-read black, red markings, yellow background
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.73/each

Specifications

Dimensions

  • Blade Length
    100 ft
  • Blade Width
    1/2 in
  • Graduation
    1/100 in, 1/10 in

Details

  • Action
    Non-Locking
  • Blade Color
    Yellow
  • Blade Material
    Fiberglass
  • Body Color
    Orange
  • Body Material
    ABS
  • Mark Color
    Black, Red
  • Measurement System
    Imperial
  • PSC Code
    5210
  • Reading Direction
    Left to Right
  • Retraction Method
    Crank
  • Tape End Type
    Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)