Motion
706L
Tape Measure - 100 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Orange Body Color, ABS Body Material
MI ITEM #02426643
MFR #706L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 100 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Orange Body Color, ABS Body Material
MI ITEM #02426643
MFR #706L

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    100 ft
  • Blade Width
    1/2 in
  • Graduation
    1/8 in

Details

  • Action
    Non-Locking
  • Blade Color
    Yellow
  • Blade Material
    Fiberglass
  • Body Color
    Orange
  • Body Material
    ABS
  • Mark Color
    Black, Red
  • Measurement System
    Imperial
  • Reading Direction
    Left to Right
  • Retraction Method
    Crank
  • Tape End Type
    Hook

Overview

Mfr description
706L TAPE, LINEAR 1/2INX100FT
  • Lightweight high-impact ABS case
  • Durable fiberglass tape is encapsulated in flexible plastic
  • Non-conductive, easy-to-read black, red markings, yellow background
  • Lightweight high-impact ABS winding drum for smooth tape recovery
  • Color: Hi-Viz® orange case, yellow blade
  • C1 blade: 8ths
  • 1/2”W x 100’L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought