Motion
86
Rule , Blade Length: 2ft, Blade Width: 3/4", Graduation: 1/8", Graduation Style: English, Folding, Material: Steel
Mi Item #02426646
MFR #86
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule , Blade Length: 2ft, Blade Width: 3/4", Graduation: 1/8", Graduation Style: English, Folding, Material: Steel
Mi Item #02426646
MFR #86

Mfr description
86 STEEL RULE, BLACKSMITHS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    2 ft
  • Blade Width
    3/4 in
  • Graduation
    1/8 in

Details

  • Finish Coating
    Plain
  • Folding
    Folding
  • Graduation Style
    English
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Material
    Steel
  • Number Of Pieces
    12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)