Motion
954FT
4' x 1-1/4" Silver Steel Blade Tape Measure 1/16" Graduation, Inch Graduation Style, Silver Steel Case
Mi Item #02426651
MFR #954FT
Price$307.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4' x 1-1/4" Silver Steel Blade Tape Measure 1/16" Graduation, Inch Graduation Style, Silver Steel Case
Mi Item #02426651
MFR #954FT

Mfr description
954FTN RULE,STEEL,1/16X1-1/4X4FT
  • Standard rule with tinners and other sheet metalworkers
  • Tempered medium-weight steel
  • Hole in one end for hanging
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$307.80/each

Specifications

Dimensions

  • Blade Length
    4 ft
  • Blade Width
    1-1/4 in
  • Graduation
    1/16 in

Details

  • Belt Clip
    No
  • Blade Color
    Silver
  • Blade Material
    Steel
  • Case Material
    Steel
  • Color
    Silver
  • Finish Coating
    Plain
  • Graduation Style
    Inch
  • Magnetic
    Not Magnetic
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)