Motion
C106PM
Diameter Tape Measure, Metric, 6.5m, 10mm, Non-Locking, Steel, Vinyl, 1m, 1dm, 1mm, Left to Right
MI ITEM #02426655
MFR #C106PM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Diameter Tape Measure, Metric, 6.5m, 10mm, Non-Locking, Steel, Vinyl, 1m, 1dm, 1mm, Left to Right
MI ITEM #02426655
MFR #C106PM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    6.5 m
  • Blade Width
    10 mm
  • Graduation
    1 dm
  • Weight
    0.56 lb

Details

  • Action
    Non-Locking
  • Blade Color
    Silver
  • Body Material
    Steel, Vinyl
  • Measurement System
    Metric
  • Reading Direction
    Left to Right
  • Retraction Method
    Crank
  • Tape End Type
    Tree Hook

Overview

Mfr description
C106PM TAPE, ARTISAN 10MMX6.5M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought