Motion
C1288
Peerless Tape Measure - 200 ft Blade Length, 3/8 in Blade Width, Chrome Blade Color, Nickel Body Material
MI ITEM #02426664
MFR #C1288
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Peerless Tape Measure - 200 ft Blade Length, 3/8 in Blade Width, Chrome Blade Color, Nickel Body Material
MI ITEM #02426664
MFR #C1288

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C1288 TAPE, SURVEY 3/8X200FT

Specifications

  • Measurement System
    Imperial
  • Blade Length
    200 ft
  • Blade Width
    3/8 in
  • Action
    Locking
  • Graduation
    1/8 in
  • Reading Direction
    Left to Right
  • Body Material
    Nickel
  • Weight
    3.34 lbs
  • Retraction Method
    Crank
  • Tape End Type
    Ring End
  • Lock Type
    Winding Handle
  • Blade Color
    Chrome
  • Mark Color
    Black
  • Additional Details
    Stud Center Markings at 16"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text