Motion
C213C
Anchor Tape Measure - 600 in Blade Length, 3/8 in Blade Width, Chrome Blade Color, Brown Body Color, Steel, Vinyl Body Material
MI ITEM #02426672
MFR #C213C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anchor Tape Measure - 600 in Blade Length, 3/8 in Blade Width, Chrome Blade Color, Brown Body Color, Steel, Vinyl Body Material
MI ITEM #02426672
MFR #C213C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C213C TAPE, ANCHOR 3/8X600IN

Specifications

  • Measurement System
    Imperial
  • Blade Length
    600 in
  • Blade Width
    3/8 in
  • Action
    Non-Locking
  • Graduation
    1/16 in
  • Reading Direction
    Left to Right
  • Body Material
    Steel, Vinyl
  • Weight
    0.93 lb
  • Retraction Method
    Crank
  • Tape End Type
    Ring End
  • Blade Color
    Chrome
  • Body Color
    Brown
  • Mark Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text