Motion
C9212
Tape Measure
Mi Item #02426691
MFR #C9212
Price$56.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure
Mi Item #02426691
MFR #C9212

Mfr description
C9212 TAPE, MEZURALL-1/2X12FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.93/each

Specifications

Dimensions

  • Blade Length
    12 ft
  • Blade Width
    1/2 in
  • Graduation
    1/16 in
  • Weight
    1.45 lbs

Details

  • Action
    Non-Locking
  • Blade Color
    Chrome
  • Body Color
    Chrome
  • Mark Color
    Black
  • Measurement System
    Imperial
  • PSC Code
    5210
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)