Motion
C9212X  TAPE, MEZURALL-1/2X12FT

Lufkin - Tape Measure
C9212X TAPE, MEZURALL-1/2X12FT

Tape Measure - 12 ft Blade Length, White Blade Color
MI ITEM #02426692
MFR #C9212X TAPE, MEZURALL-1/2X12FT
Price$63.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
C9212X TAPE, MEZURALL-1/2X12FT

Tape Measure - 12 ft Blade Length, White Blade Color
MI ITEM #02426692
MFR #C9212X TAPE, MEZURALL-1/2X12FT

Mfr description
C9212X TAPE, MEZURALL-1/2X12FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.43/each

Specifications

Dimensions

  • Blade Length
    12 ft
  • Graduation
    1/10 in

Details

  • Blade Color
    White
  • Blade Material
    Steel
  • Case Material
    Plastic
  • Color
    Silver
  • PSC Code
    5210
  • UPC_NO
    037103455574

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)