Motion
HW100
100' x 3/8" Yellow Steel Blade Tape Measure 1/8" Graduation, Inch Graduation Style, Black Steel Case
MI ITEM #02426756
MFR #HW100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' x 3/8" Yellow Steel Blade Tape Measure 1/8" Graduation, Inch Graduation Style, Black Steel Case
MI ITEM #02426756
MFR #HW100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HW100 TAPE, HOME SHOP 3/8INX100FT
  • Vinyl covered steel case
  • Large easy action winding drum with friction washers
  • Fitted with a folding hook ring
  • Color: Yellow
  • B1 blade: 8ths
  • 3/8”W x 100’L, .005" thick

Specifications

  • Measurement System
    Imperial
  • Blade Length
    100 ft
  • Blade Width
    3/8 in
  • Action
    Non-Locking
  • Graduation
    1/8 in
  • Reading Direction
    Left to Right
  • Blade Material
    Steel
  • Body Material
    Steel, Vinyl
  • Weight
    7-3/4 lbs
  • Retraction Method
    Crank
  • Tape End Type
    Ring End
  • Blade Color
    Yellow
  • Body Color
    Brown
  • Mark Color
    Black, Red
  • Additional Details
    Stud Center Markings at 16"
  • PSC Code
    5210
  • Graduation Style
    Inch
  • Finish Coating
    Yellow
  • Color
    Black
  • Case Material
    Steel
  • Belt Clip
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text