Motion
HW223ME
Tape Measure - 50 ft Blade Length, 3/8 in Blade Width, Yellow Blade Color, Black Body Color, Steel (Case), Vinyl (Cover) Body Material
Mi Item #02426759
MFR #HW223ME
Price$93.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 50 ft Blade Length, 3/8 in Blade Width, Yellow Blade Color, Black Body Color, Steel (Case), Vinyl (Cover) Body Material
Mi Item #02426759
MFR #HW223ME

Mfr description
HW223ME TAPE, BANNER 3/8INX50FT
  • Rugged, vinyl-covered steel case
  • Large easy action winding drum and friction washers
  • Nylon rollers guide the tape smoothly in and out of case
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.58/each

Specifications

Dimensions

  • Blade Length
    50 ft
  • Blade Width
    3/8 in
  • Graduation
    1/8 in
  • Weight
    5.8 lbs

Details

  • Action
    Non-Locking
  • Blade Coating
    Nylon
  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Body Color
    Black
  • Body Material
    Steel (Case), Vinyl (Cover)
  • Case Material
    Steel
  • Color
    Brown
  • Finish Coating
    Yellow Clad
  • Lockable
    No
  • Mark Color
    Black, Red
  • PSC Code
    5210
  • Reading Direction
    Left to Right
  • Retraction Method
    Crank
  • Tape End Type
    Hook
  • UPC_NO
    037103458889
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)