Motion
HW226
100' x 3/8" Yellow Blade Tape Measure 1/8" Graduation, B1 Graduation Style, Black Case
MI ITEM #02426760
MFR #HW226
Price$122.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' x 3/8" Yellow Blade Tape Measure 1/8" Graduation, B1 Graduation Style, Black Case
MI ITEM #02426760
MFR #HW226

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$122.85/each

Specifications

Dimensions

  • Blade Length
    100 ft
  • Blade Width
    3/8 in
  • Graduation
    1/8 in
  • Weight
    10.05 lbs

Details

  • Action
    Non-Locking
  • Additional Details
    Stud Center Markings at 16"
  • Belt Clip
    No
  • Blade Coating
    Nylon
  • Blade Color
    Yellow
  • Body Color
    Black
  • Body Material
    Steel, Vinyl
  • Color
    Black
  • Finish Coating
    Vinyl
  • Graduation Style
    B1
  • Mark Color
    Black, Red
  • Measurement System
    Imperial
  • PSC Code
    5210
  • Reading Direction
    Left to Right
  • Retraction Method
    Crank
  • Tape End Type
    Ring End

Overview

Mfr description
HW226 TAPE, BANNER 3/8INX100FT
  • Rugged, vinyl-covered steel case
  • Large easy action winding drum and friction washers
  • Nylon rollers guide the tape smoothly in and out of case
  • Bold graduations with black and red numbers for accurate measuring
  • Folding hook ring
  • Color: Black case, yellow clad tape
  • B1 blade: 8ths
  • 3/8”W x 100’L, .008” thick

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought