Motion
HW226D
100' x 3/8" Yellow Steel Blade Tape Measure 1/10" Graduation, Black Steel Case
MI ITEM #02426761
MFR #HW226D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' x 3/8" Yellow Steel Blade Tape Measure 1/10" Graduation, Black Steel Case
MI ITEM #02426761
MFR #HW226D

Mfr description
HW226D TAPE, BANNER 3/8INX100FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    100 ft
  • Blade Width
    3/8 in
  • Graduation
    1/10 in
  • Weight
    1.67 lbs

Details

  • Action
    Non-Locking
  • Blade Coating
    Nylon
  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Body Color
    Black
  • Body Material
    Steel (Case), Vinyl (Cover)
  • Case Material
    Steel
  • Color
    Black
  • Mark Color
    Black
  • Measurement System
    Imperial
  • PSC Code
    5210
  • Reading Direction
    Left to Right
  • Retraction Method
    Crank
  • Tape End Type
    Hook

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)