Motion
HW226ME
Tape Measure - 100 ft Blade Length, 3/8 in Blade Width, Yellow Blade Color, Black Body Color, Steel, Vinyl Body Material
Mi Item #02426762
MFR #HW226ME
Price$136.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 100 ft Blade Length, 3/8 in Blade Width, Yellow Blade Color, Black Body Color, Steel, Vinyl Body Material
Mi Item #02426762
MFR #HW226ME

Mfr description
HW226ME TAPE, BANNER 3/8INX100FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.50/each

Specifications

Dimensions

  • Blade Length
    100 ft
  • Blade Width
    3/8 in
  • Graduation
    1/8 in, 1.00 mm
  • Weight
    10.2 lbs

Details

  • Action
    Non-Locking
  • Belt Clip
    No
  • Blade Coating
    Nylon
  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Body Color
    Black
  • Body Material
    Steel, Vinyl
  • Color
    Black
  • Finish Coating
    Vinyl
  • Graduation Style
    B9
  • Lockable
    No
  • Mark Color
    Black, Red
  • PSC Code
    5210
  • Reading Direction
    Left to Right
  • Retraction Method
    Crank
  • Tape End Type
    Ring End
  • UPC_NO
    037103458988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)