Motion
HW227CME
164' x 10mm Yellow Blade Tape Measure 1/8" & 1 cm Graduation, B8 Graduation Style, Black Case
Mi Item #02426763
MFR #HW227CME
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
164' x 10mm Yellow Blade Tape Measure 1/8" & 1 cm Graduation, B8 Graduation Style, Black Case
Mi Item #02426763
MFR #HW227CME

Mfr description
HW227CME TAPE, BANNER 3/8INX164FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    164 ft
  • Blade Width
    3/8 in
  • Graduation
    1.00 cm, 1/8 in
  • Weight
    2.51 lbs

Details

  • Action
    Non-Locking
  • Belt Clip
    No
  • Blade Coating
    Nylon
  • Blade Color
    Yellow
  • Body Color
    Black
  • Body Material
    Steel (Case), Vinyl (Cover)
  • Color
    Black
  • Finish Coating
    Vinyl
  • Graduation Style
    B8
  • Mark Color
    Black, Red
  • PSC Code
    5210
  • Reading Direction
    Left to Right
  • Retraction Method
    Crank
  • Tape End Type
    Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)