Motion
HYT100
Speedwinder Tape Measure - 100 ft Blade Length, 3/8 in Blade Width, Yellow Blade Color, Black, Orange Body Color
Mi Item #02426784
MFR #HYT100
Price$82.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speedwinder Tape Measure - 100 ft Blade Length, 3/8 in Blade Width, Yellow Blade Color, Black, Orange Body Color
Mi Item #02426784
MFR #HYT100

Mfr description
HYT100 TAPE, SPEEDWINDER 3/8X100FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.80/each

Specifications

Dimensions

  • Blade Length
    100 ft
  • Blade Width
    3/8 in
  • Graduation
    1/8 in
  • Weight
    9.3 lbs

Details

  • Action
    Non-Locking
  • Additional Details
    Stud Center Markings at 16"
  • Belt Clip
    No
  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Body Color
    Black, Orange
  • Color
    Orange/Black
  • Finish Coating
    Yellow Clad
  • Graduation Style
    B1
  • Lockable
    No
  • Mark Color
    Black, Red
  • PSC Code
    5210
  • Reading Direction
    Left to Right
  • Retraction Method
    Speed Rewind
  • Tape End Type
    Ring End
  • UPC_NO
    037103458162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)