Motion
HYT50CME  TAPE, SPEEDWINDER 3/8X164FT

Lufkin - Tape Measure
HYT50CME TAPE, SPEEDWINDER 3/8X164FT

Tape Measure - 164 ft Blade Length, Yellow Blade Color
Mi Item #02426789
MFR #HYT50CME TAPE, SPEEDWINDER 3/8X164FT
Price$130.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
HYT50CME TAPE, SPEEDWINDER 3/8X164FT

Tape Measure - 164 ft Blade Length, Yellow Blade Color
Mi Item #02426789
MFR #HYT50CME TAPE, SPEEDWINDER 3/8X164FT

Mfr description
HYT50CME TAPE, SPEEDWINDER 3/8X164FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$130.85/each

Specifications

Dimensions

  • Blade Length
    164 ft
  • Graduation
    1/8 in

Details

  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Case Material
    ABS Plastic
  • Color
    Orange/Black
  • Finish Coating
    Yellow
  • Graduation Style
    Inch/Metric
  • PSC Code
    5210
  • UPC_NO
    037103003461
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)