Motion
O120P
Tape Measure Replacement Blade, Blade Length: 20ft, Blade Width: 3/8", Graduation: 1/16", 1/64"
MI ITEM #02426800
MFR #O120P
Price$168.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure Replacement Blade, Blade Length: 20ft, Blade Width: 3/8", Graduation: 1/16", 1/64"
MI ITEM #02426800
MFR #O120P

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$168.00/each

Specifications

Dimensions

  • Blade Length
    20 ft
  • Blade Width
    3/8 in
  • Graduation
    1/100 in

Details

  • Blade Material
    Steel
  • Finish Coating
    Chrome
  • For Use With
    120P
  • Graduation Style
    Inch
  • Measurement System
    Imperial
  • Reading Direction
    Left to Right

Overview

Mfr description
O120PN REPLACEMENT TAPE 3/8 X 240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought