Motion
OY100
Tape Measure Replacement Blade, Blade Length: 100ft, Blade Width: 3/8", Graduation: 1/8"
MI ITEM #02426871
MFR #OY100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure Replacement Blade, Blade Length: 100ft, Blade Width: 3/8", Graduation: 1/8"
MI ITEM #02426871
MFR #OY100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    100 ft
  • Blade Width
    3/8 in
  • Graduation
    1/8 in

Details

  • Blade Color
    Yellow
  • For Use With
    100L
  • Mark Color
    Black, Red
  • Measurement System
    Imperial
  • Reading Direction
    Left to Right

Overview

Mfr description
OY100 REPLACEMENT BLADE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought