Specifications
Dimensions
- Blade Length6 ft
- Blade Width1/4 in
- Graduation1/100 in, 1/16 in, 1/32 in
Details
- Blade ColorYellow
- For Use WithW606PD
- Measurement SystemImperial
- Reading DirectionLeft to Right
Overview
Mfr description
RW06PD REPLACEMENT BLADE