Overview
Mfr description
RW316 REPLACEMENT BLADE
Specifications
- Blade Length16 ft
- Blade Width3/4 in
- Graduation1/16 in, 1/32 in
- Blade ColorYellow
- Measurement SystemImperial
- For Use With1316, 2316, HV1316
- Mark ColorBlack, Red
- Reading DirectionLeft to Right
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data