Motion
W606
Tape Measure
MI ITEM #02426914
MFR #W606
Price$43.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure
MI ITEM #02426914
MFR #W606

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$43.75/each

Specifications

Dimensions

  • Blade Length
    6 ft
  • Blade Width
    1/4 in
  • Graduation
    1/16 in, 1/32 in
  • Weight
    0.55 lb

Details

  • Action
    Non-Locking
  • Additional Details
    Stud Center Markings at 40 cm
  • Blade Color
    Yellow
  • Body Color
    Chrome
  • Mark Color
    Black
  • Measurement System
    Imperial
  • PSC Code
    5210
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook

Overview

Mfr description
W606 TAPE, THINLINE 1/4X6FT
  • Convenient for office, briefcase or pocket
  • 6' easy-to-read blade with power retraction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought