Motion
W606ME
Tape Measure - 6 ft Blade Length, 1/4 in Blade Width, Yellow Blade Color, Chrome Body Color
MI ITEM #02426915
MFR #W606ME
Price$39.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 6 ft Blade Length, 1/4 in Blade Width, Yellow Blade Color, Chrome Body Color
MI ITEM #02426915
MFR #W606ME

Mfr description
W606ME TAPE, THINLINE 1/4X6FT(6MMX2M)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.38/each

Specifications

Dimensions

  • Blade Length
    6 ft
  • Blade Width
    1/4 in
  • Graduation
    1/16 in, 1 mm
  • Weight
    0.55 lb

Details

  • Action
    Non-Locking
  • Blade Color
    Yellow
  • Body Color
    Chrome
  • Finish Coating
    Clearcoat
  • Lockable
    No
  • Mark Color
    Black
  • PSC Code
    5210
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
  • UPC_NO
    037103458520

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)