Motion
W606P
1/16 Inch Graduation, 6 Ft Measurement, Steel Diameter Tape Measure 1/4 Inch Wide
Mi Item #02426916
MFR #W606P
Price$41.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16 Inch Graduation, 6 Ft Measurement, Steel Diameter Tape Measure 1/4 Inch Wide
Mi Item #02426916
MFR #W606P

Mfr description
W606P TAPE, DIAMETER 1/4X6FT
  • For measuring diameters of pipe, cable, tire, etc.
  • Polished chrome case
  • Zero falls in the same place on each side of the blade
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.33/each

Specifications

Dimensions

  • Blade Length
    6 ft
  • Blade Width
    1/4 in
  • Graduation
    1/64 in, 1/32 in, 1/16 in
  • Weight
    0.50 lbs, 0.5

Details

  • Action
    Non-Locking
  • Belt Clip
    No
  • Blade Color
    Yellow
  • Body Color
    Silver
  • Mark Color
    Black
  • Material
    Steel
  • Maximum Measurement
    6.00 ft, 72 in
  • Measurement System
    Imperial
  • Minimum Measurement
    0 in
  • PSC Code
    5210
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook Ring End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)