Motion
W608
8' x 1/4" Yellow Blade Tape Measure 1/32 & 1/16" Graduation, A16 Graduation Style, Silver Case
MI ITEM #02426919
MFR #W608
List Price$49.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8' x 1/4" Yellow Blade Tape Measure 1/32 & 1/16" Graduation, A16 Graduation Style, Silver Case
MI ITEM #02426919
MFR #W608

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.75/each for your price

Overview

Mfr description
W608 TAPE, THINLINE 1/4X8FT

Specifications

  • Measurement System
    Imperial
  • Blade Length
    8 ft
  • Blade Width
    1/4 in
  • Action
    Non-Locking
  • Graduation
    1/32, 1/16 in
  • Reading Direction
    Left to Right
  • Weight
    0.65 lb
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
  • Blade Color
    Yellow
  • Body Color
    Chrome
  • Mark Color
    Black
  • Additional Details
    Stud Center Markings at 40 cm
  • PSC Code
    5210
  • Graduation Style
    A16
  • Finish Coating
    Chrome (Case)
  • Color
    Silver
  • Belt Clip
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text