Motion
W6110
10' x 1/4" Yellow Blade Tape Measure 1/32 & 1/16" Graduation, A16 Graduation Style, Black Case
Mi Item #02426920
MFR #W6110
Price$20.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10' x 1/4" Yellow Blade Tape Measure 1/32 & 1/16" Graduation, A16 Graduation Style, Black Case
Mi Item #02426920
MFR #W6110

Mfr description
W6110 TAPE, PEEWEE 1/4X10FT
  • Pocket-size ideal for office or home
  • High-strength case
  • Flexible blade
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.75/each

Specifications

Dimensions

  • Blade Length
    10 ft
  • Blade Width
    1/4 in
  • Graduation
    1/32, 1/16 in
  • Weight
    0.77 lb

Details

  • Action
    Non-Locking
  • Additional Details
    Stud Center Markings at 40 cm
  • Belt Clip
    No
  • Blade Color
    Yellow
  • Body Color
    Black
  • Color
    Black
  • Graduation Style
    A16
  • Mark Color
    Black
  • Measurement System
    Imperial
  • PSC Code
    5210
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)