Motion
W616BO  TAPE, PEE WEE 1/4X6FT

Lufkin - Tape Measure
W616BO TAPE, PEE WEE 1/4X6FT

6' x 1/4" Yellow Steel Blade Tape Measure 1/16" Graduation, Inch Graduation Style, Black Vinyl Clad Steel Case
Mi Item #02426922
MFR #W616BO TAPE, PEE WEE 1/4X6FT
Price$15.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
W616BO TAPE, PEE WEE 1/4X6FT

6' x 1/4" Yellow Steel Blade Tape Measure 1/16" Graduation, Inch Graduation Style, Black Vinyl Clad Steel Case
Mi Item #02426922
MFR #W616BO TAPE, PEE WEE 1/4X6FT

Mfr description
W616BO TAPE, PEE WEE 1/4X6FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.03/each

Specifications

Dimensions

  • Graduation
    1/16 in

Details

  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Case Material
    Vinyl Clad Steel
  • Color
    Black
  • Finish Coating
    Yellow
  • Graduation Style
    Inch
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)