Motion
W9212
12' x 1/2" Yellow Blade Tape Measure 1/32 & 1/16" Graduation, A1 Graduation Style, Silver Case
MI ITEM #02426926
MFR #W9212
Price$33.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12' x 1/2" Yellow Blade Tape Measure 1/32 & 1/16" Graduation, A1 Graduation Style, Silver Case
MI ITEM #02426926
MFR #W9212

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.28/each

Specifications

Dimensions

  • Blade Length
    12 ft
  • Blade Width
    1/2 in
  • Graduation
    1/16 in, 1/32 in
  • Weight
    1.64 lbs

Details

  • Action
    Non-Locking
  • Additional Details
    Stud Center Markings at 16"
  • Belt Clip
    Yes
  • Blade Color
    Yellow
  • Body Color
    Chrome
  • Color
    Silver
  • Finish Coating
    Chrome (Case)
  • Graduation Style
    A1
  • Mark Color
    Black, Red
  • Measurement System
    Imperial
  • PSC Code
    5210
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook

Overview

Mfr description
W9212 TAPE, MEZURALL 1/2X12FT
  • Chrome plated case
  • Yellow clad blade
  • Power retraction operation
  • Belt clip
  • Color: Chrome case, yellow blade

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought