Motion
W928
8' x 1/2" Yellow Blade Tape Measure 1/32 & 1/16" Graduation, A1 Graduation Style, Silver Case
Mi Item #02426927
MFR #W928
Price$28.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8' x 1/2" Yellow Blade Tape Measure 1/32 & 1/16" Graduation, A1 Graduation Style, Silver Case
Mi Item #02426927
MFR #W928

Mfr description
W928 TAPE, MEZURALL 1/2X8FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.08/each

Specifications

Dimensions

  • Blade Length
    8 ft
  • Blade Width
    1/2 in
  • Graduation
    1/16 in, 1/32 in
  • Weight
    1-1/4 lbs

Details

  • Action
    Non-Locking
  • Additional Details
    Stud Center Markings at 16"
  • Belt Clip
    Yes
  • Blade Color
    Yellow
  • Body Color
    Chrome
  • Color
    Silver
  • Finish Coating
    Chrome (Case)
  • Graduation Style
    A1
  • Mark Color
    Black, Red
  • Measurement System
    Imperial
  • PSC Code
    5210
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)