Motion
W9312
Tape Measure
Mi Item #02426928
MFR #W9312
Price$51.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure
Mi Item #02426928
MFR #W9312

Mfr description
W9312 TAPE, MEZURALL 3/4X12FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.15/each

Specifications

Dimensions

  • Blade Length
    12 ft
  • Blade Width
    3/4 in
  • Graduation
    1/16 in, 1/32 in
  • Weight
    2.2 lbs

Details

  • Action
    Non-Locking
  • Additional Details
    Stud Center Markings at 16"
  • Blade Color
    Yellow
  • Body Color
    Chrome
  • Mark Color
    Black, Red
  • Measurement System
    Imperial
  • PSC Code
    5210
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)