Motion
W9312D
Tape Measure - 12 ft Blade Length, 3/4 in Blade Width, Yellow Blade Color, Chrome Body Color
Mi Item #02426929
MFR #W9312D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 12 ft Blade Length, 3/4 in Blade Width, Yellow Blade Color, Chrome Body Color
Mi Item #02426929
MFR #W9312D

Mfr description
W9312D TAPE, MEZURALL 3/4X12' ENGINEER
  • Chrome plated case
  • Yellow clad blade
  • Power retraction operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    12 ft
  • Blade Width
    3/4 in
  • Graduation
    1/16 in
  • Weight
    2.2 lbs

Details

  • Action
    Non-Locking
  • Additional Details
    Stud Center Markings at 16"
  • Belt Clip
    Yes
  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Body Color
    Chrome
  • Case Material
    ABS Plastic
  • Color
    Chrome
  • Finish Coating
    Yellow
  • Graduation Style
    Inch
  • Mark Color
    Black
  • PSC Code
    5210
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
  • UPC_NO
    037103458797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)