Motion
Y613ME
Pee Wee Tape Measure - 10 ft Blade Length, 1/4 in Blade Width, Yellow Blade Color, Black Body Color
Mi Item #02426944
MFR #Y613ME
Price$18.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pee Wee Tape Measure - 10 ft Blade Length, 1/4 in Blade Width, Yellow Blade Color, Black Body Color
Mi Item #02426944
MFR #Y613ME

Mfr description
Y613ME TAPE, 1/4INX10FT(10MMX3M)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.68/each

Specifications

Dimensions

  • Blade Length
    10 ft
  • Blade Width
    1/4 in
  • Graduation
    1/16 in
  • Weight
    0.20 lbs

Details

  • Action
    Non-Locking
  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Body Color
    Black
  • Case Material
    Steel
  • Color
    Black
  • Finish Coating
    Clearcoat
  • Mark Color
    Black
  • PSC Code
    5210
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
  • UPC_NO
    037103104106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)