Motion
Y8210
10' x 1/2" Yellow Steel Blade Tape Measure 1/16 & 1/32" Graduation, Black Steel Case
Mi Item #02426945
MFR #Y8210
Price$19.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10' x 1/2" Yellow Steel Blade Tape Measure 1/16 & 1/32" Graduation, Black Steel Case
Mi Item #02426945
MFR #Y8210

Mfr description
Y8210 TAPE, MESURALL 1/2INX10FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.53/each

Specifications

Dimensions

  • Blade Length
    10 ft
  • Blade Width
    1/2 in
  • Graduation
    1/16, 1/32 in
  • Weight
    1.4 lbs

Details

  • Action
    Non-Locking
  • Additional Details
    Stud Center Markings at 16"
  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Body Color
    Black
  • Case Material
    Steel
  • Color
    Black
  • Mark Color
    Black, Red
  • Measurement System
    Imperial
  • PSC Code
    5210
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)