Motion
Y8212
Tape Measure
MI ITEM #02426946
MFR #Y8212
Price$24.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure
MI ITEM #02426946
MFR #Y8212

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.03/each

Specifications

Dimensions

  • Blade Length
    12 ft
  • Blade Width
    1/2 in
  • Graduation
    1/16 in, 1/32 in
  • Weight
    1-1/2 lbs

Details

  • Action
    Non-Locking
  • Additional Details
    Stud Center Markings at 16"
  • Blade Color
    Yellow
  • Body Color
    Black
  • Mark Color
    Black, Red
  • Measurement System
    Imperial
  • PSC Code
    5210
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook

Overview

Mfr description
Y8212 TAPE, MESURALL 1/2INX12FT
  • Black case
  • Yellow clad blade
  • Power retraction operation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought