Motion
206KRR6-NR
Radial/Deep Groove Ball Bearing - Hex Bore, 1.0000 in ID, 62 mm OD, 24 mm Width, Double Sealed, With Snap Ring
Mi Item #02427116
MFR #206KRR6-NR
Price$59.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Hex Bore, 1.0000 in ID, 62 mm OD, 24 mm Width, Double Sealed, With Snap Ring
Mi Item #02427116
MFR #206KRR6-NR

Mfr description
PER.206HRR6-B AGRICULTURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.09/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    24 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Description
    206HRR6-B AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 206KRR6-NR is a 1.0000 in bore hex radial/deep groove ball bearing with a 62 mm OD and 24 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    206KRR6-NR
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    1200106792734
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)