Motion
1215
5 gal. Red Galvanized steel Type II DOT Safety Can for Flammables
MI ITEM #02427155
MFR #1215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 gal. Red Galvanized steel Type II DOT Safety Can for Flammables
MI ITEM #02427155
MFR #1215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1215 5GAL SAFETY CAN

Specifications

  • Type
    Type II
  • Capacity
    5 gal.
  • Material
    Galvanized Steel
  • Color
    Red
  • Height
    15-3/4 in
  • Can Diameter
    12-1/2 in
  • Hose Diameter
    7/8 in
  • Approval Listing Regulations
    1925.152, NFPA Code 30, OSHA 29 CFR 1910.106

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text