1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
1301
1 gal. Silver Stainless Steel Type I Safety Can for Flammables
MI ITEM #
02427156
MFR #
1301
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
JUSTRITE 1301
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
1301
1 gal. Silver Stainless Steel Type I Safety Can for Flammables
MI ITEM #
02427156
MFR #
1301
Mfr description
1301 1 GAL LAB SFTY CAN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Can Diameter
8 in
Height
13 in
Width
8 in
Details
Approval Listing Regulations
1925.152, FM, NFPA Code 30, OSHA 29 CFR 1910.106
Capacity
1 gal.
Color
Silver
Material
Stainless Steel
Type
Type I
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items