Motion
1313
2-1/2 gal. Silver Stainless Steel Type I Safety Can for Flammables
Mi Item #02427157
MFR #1313
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 gal. Silver Stainless Steel Type I Safety Can for Flammables
Mi Item #02427157
MFR #1313

Mfr description
1313 2-1/2GAL TYPE I SFTY CAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Can Diameter
    11-1/4 in
  • Height
    9-5/8 in
  • Width
    11.25 in

Details

  • Approval Listing Regulations
    1925.152, FM, NFPA Code 30, OSHA 29 CFR 1910.106
  • Capacity
    2-1/2 gal.
  • Color
    Silver
  • Material
    Stainless Steel
  • Type
    Type I
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)