Motion
1315
5 gal. Silver Stainless Steel Type I Safety Can for Flammables
MI ITEM #02427158
MFR #1315
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 gal. Silver Stainless Steel Type I Safety Can for Flammables
MI ITEM #02427158
MFR #1315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1315 5 GAL TYPE I SFTY CAN

Specifications

  • Type
    Type I
  • Capacity
    5 gal.
  • Material
    Stainless Steel
  • Color
    Silver
  • Height
    15-7/8 in
  • Width
    11.25 in
  • Can Diameter
    11-1/4 in
  • Approval Listing Regulations
    1925.152, FM, NFPA Code 30, OSHA 29 CFR 1910.106

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text