Motion
1417
5 gal. Red Stainless Steel Type I Faucet Safety Can for Flammables
Mi Item #02427164
MFR #1417
Price$490.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 gal. Red Stainless Steel Type I Faucet Safety Can for Flammables
Mi Item #02427164
MFR #1417

Mfr description
1417 5 GAL RED CAN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$490.65/each

Specifications

Dimensions

  • Can Diameter
    12-1/2 in
  • Height
    13-1/2 in
  • Width
    12-1/2 in

Details

  • Approval Listing Regulations
    1925.152, FM, NFPA Code 30, OSHA 29 CFR 1910.106
  • Capacity
    5 gal.
  • Color
    Red
  • Fluid Comp
    Flammables
  • Includes Funnel Hose
    Funnel Not Included, Hose Not Included
  • Material
    Galvanized Steel
  • Type
    Type I
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)