Specifications
Dimensions
- Outside Diameter21.13" (54cm) Top, 16.63" (42.2cm) Bottom
- Overall Height28.5 in
Details
- Capacity30 gal (US)
- ColorYellow
- Lid Or Closure TypeMetal Lever-Lock
- MaterialHigh Density Polyethylene
- Standards MetDOT 49 Compliant, DOT 49 CFR 173.3
- TypeSalvage Drum
- Un Certification Number1H2/X120/S, 1H2/Y180/S
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)