Motion
1605
IBC Storage Unit, Dimensions: 29 x 26-1/2 x 29"
Mi Item #02427185
MFR #1605
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IBC Storage Unit, Dimensions: 29 x 26-1/2 x 29"
Mi Item #02427185
MFR #1605

Mfr description
1605 DRUM CRADLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    29 in
  • Dimensions
    29 x 26-1/2 x 29 in
  • Height
    29 in
  • Width
    26-1/2 in

Details

  • Approval Listing Regulations
    EPA 40 CFR 264.175
  • Load Capacity
    2000 lbs
  • Material
    Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)