Motion
1606
Drum Storage Stack Module - Yellow, Polyethylene, 1 Drum Capacity, 1000 lb Load Capacity
MI ITEM #02427186
MFR #1606
Price$718.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Storage Stack Module - Yellow, Polyethylene, 1 Drum Capacity, 1000 lb Load Capacity
MI ITEM #02427186
MFR #1606

Mfr description
1606 SINGLE DRUM STACKER
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$718.48/each

Specifications

Dimensions

  • Depth
    26-1/2 in
  • Height
    29 in
  • Width
    27 in

Details

  • Approval Listing Regulations
    EPA 40 CFR 264.175
  • Color
    Yellow
  • Load Capacity
    1000 lbs
  • Material
    Polyethylene
  • Number Of Drums
    1
  • Storage Direction
    Horizontal
  • Type
    Drum Storage Stack Module

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)