Motion
1607
Drum Storage Stack Module - Yellow, Polyethylene, 2 Drum Capacity, 2000 lb Load Capacity
MI ITEM #02427187
MFR #1607
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Storage Stack Module - Yellow, Polyethylene, 2 Drum Capacity, 2000 lb Load Capacity
MI ITEM #02427187
MFR #1607

Mfr description
1607 DOUBLE DRUM STACKER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    26-1/2 in
  • Height
    13 in
  • Width
    48 in

Details

  • Approval Listing Regulations
    EPA 40 CFR 264.175
  • Color
    Yellow
  • Load Capacity
    2000 lbs
  • Material
    Polyethylene
  • Number Of Drums
    2
  • Storage Direction
    Horizontal
  • Type
    Drum Storage Stack Module

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)